Beli air filter element di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WILKERSON Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)Deskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- For Substance Type: Air
- INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)Deskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.atribut:
- UNSPSC: 40161505
- Compatible Grainger Part Number: 1NPK91NPL11NPL21NPL31NPL41NPL51ZPT21ZPT31ZPT43HGC33HGC43HGC53HGC63HGC73HGC83HGC93HGD13HGD23HGD33HGD43HGD53UB843UB853UB863UB873UB883UB894RU684RU6953RU3453RU3553RU4053RU416WA82
- Compatible Manufacturer Part Number: 15 hp to 50 hp UP6-Series Units
- Compressor Output Power (HP): 20; 30
- Filter Rating (micron): 3
- Filtration Efficiency (%): 99.9
- Inside Diameter (inch): 2-5/8
- Manufacturer Part Number: 89295976
- Material: Pleated Cellulose
- Outside Diameter (inch): 5
- Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)Deskripsi:-The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- WILKERSON Filter, Regulator & Lubricator Accessories (Aksesoris Regulator)Deskripsi:These bowls replace existing bowls on either an air filter or a lubricator. The replacement bowl should match the brand and series of the filter or lubricator.
- monotaro Cup Brush Twisted (Sikat Mangkok Kepang)Deskripsi:Produk ini juga sering disebut dengan Sikat Kawat Mangkokatribut:
- Screw Diameter (mm): 10
- Bracket diameter (mm): 60
- Compatible Material: steel
- Hair length (mm): 20
- Material: Steel wire
- Maximum Rotation Speed (rpm): 12500
- Outer Diameter d (mm): 75
- Overall Height (mm): approx. 45
- Screw pitch: 1.5
- WILKERSON Filter, Regulator & Lubricator (FRLs) (Unit FRL)Deskripsi:These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Acetal
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Included: Yes
- Drain Type: Manual
- Filter Element Material: Polyethylene
- Filter Rating (micron): 5
- For Fluid Type: Oil
- For Maximum Pipe Run (ft): 100
- For Substance Type: Air
- Iso Class: 3
- Lubricator Type: Micro Mist
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Drop (psig): 14.5
- Pressure Gauge Included: Yes
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Sight Dome Included: Yes
- Standards: ISO
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- SCHROEDER Filter Elementatribut:
- Maximum Pressure (psi): 150
- Rating (micron): 10
- UNSPSC: 40161515
- Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionDeskripsi:Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.atribut:
- Suitable: Water, Steam, Oil, Chemicals. Etc
- Maximum Working Temperature (°C): 220
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Deskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Welch Filter ElementDeskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
- SPEEDAIRE Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)Deskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- For Substance Type: Air
- SOLBERG Filter Element for Compressed Air Filter (Filter Kompresor)Deskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- UNSPSC: 40161511
- Filter Efficiency (%): 99.97
- Filter Element Material: Glass and synthetic materials
- Filter Rating (micron): 0.3
- Filter Type: Coalescing
- For Substance Type: Air; Oil
- Series: HDL
- Zenshin Flexible Stainless Hose(Union Type)atribut:
- Applicable Fluid: Cold/hot water, oils, gas (limited to non-corrosive fluids)
- Maximum Working Pressure: 1MPa (at room temperature)
- Working Temperature: -40 to 100℃
- SCHROEDER Hydraulic Interchangeable Filter ElementDeskripsi:Canister filter elements (sometimes called spin-on filters) are used to replace worn, damaged, or dirty canister elements. Filters can also be changed when higher or lower filter ratings are required or when needs change. Filters should be monitored as a normal part of a maintenance plan and should be changed regularly. Dirty filters can reduce flow rates and filtering effectiveness, which can have a negative impact on system performance.atribut:
- UNSPSC: 40161515
- For ISO Cleanliness Code: 1000
- For use with: Hydraulic Fluid
- Maximum Pressure (psi): 150
- Primary Filter Removes: Contaminants
- Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)Deskripsi:-The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other lengths are also available.-Pipe core misalignment absorption and vibration absorption.
- Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)Deskripsi:-Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
Daftar Harga air filter element Terbaru November 2026
| WILKERSON Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor) | Rp489.900 |
| INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara) | Rp3.299.900 |
| Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel) | Rp999.900 |
| WILKERSON Filter, Regulator & Lubricator Accessories (Aksesoris Regulator) | Rp449.900 |
| monotaro Cup Brush Twisted (Sikat Mangkok Kepang) | Rp119.900 |
| WILKERSON Filter, Regulator & Lubricator (FRLs) (Unit FRL) | Rp2.399.900 |
| Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel) | Rp329.900 |
| SCHROEDER Filter Element | Rp669.900 |
| Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union | Rp369.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel) | Rp299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/27P109585079-1.jpg)
/i4P109562652-1.jpg)
%20Flexible%20Stainless%20Steel%20Union%20%26%20Nipple%20Hose%20(Selang%20Fleksibel)/P102756289-1.jpg)
/34P109585112-1.jpg)
/P101000144-1.jpg)
%20(Unit%20FRL)/2pP109585097-1.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)


%20Flexible%20Metal%20Hose%20Union%20Welding%20Free%20Type%20(Selang%20Fleksibel)/P102030240-1.jpg)


/qhP109579953-1.jpg)
/hnP109578635-1.jpg)
/6jP105275235-1.jpg)
/4uP105275174-1.jpg)

%20Flexible%20Stainless%20Steel%20Union%20Hose%20(Selang%20Fleksibel)/P102756298-1.jpg)
/ekP105643524-1.jpg)
%20Flexible%20Metal%20Hose%20(Selang%20Fleksibel)/P102762314-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)